Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Reese Bar ID LED Light, Black/Red, Rectangle, REESE TOWPOWER 73852

Bar ID LED Light, Black/Red, Rectangle, REESE TOWPOWER (Discontinued)

  • Mfr # 73852
  • Zoro # G6123774
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73852
Zoro #
G6123774
UPC #
042899003595
Country of Origin
Taiwan, Province of China

Dimensions

Width
1-29/32"
Length
2-15/16"

Details

Type
Light Bar
Item
Bar ID LED Light
Color
Red Lens, Black Base
Features
Mounts on 16" Centers; Submersible Identification Bar for Over 80" Applications
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Lamp Type
Led

Description

Bar ID LED Light, Lamp Type LED, Length 2 15/16 in, Width 1 29/32 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.