Zoro Homepage
This item is Discontinued.
Reese Bar LED Light, White/Red, Rectangle, REESE TOWPOWER 73851

Bar LED Light, White/Red, Rectangle, REESE TOWPOWER (Discontinued)

  • Mfr # 73851
  • Zoro # G6170561
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73851
Zoro #
G6170561
UPC #
042899003588
Country of Origin
Taiwan, Province of China

Dimensions

Width
1-29/32"
Length
2-15/16"

Details

Lamp Type
Led
Item
Bar LED Light
Type
Light Bar
Features
1" Wide Steel Bar; Mounts on 16" Centers
Color
Red

Description

Bar LED Light, Lamp Type Incandescent, Length 2 15/16 in, Width 1 29/32 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.