Black Truck Rack, 36 1/2 In., Reese Towpower
Mfr # 7054700
Zoro # G5130011
product price: $642.99
/ea
Free Shipping & Returns
Key Features
Length
13 in
Load Capacity
800 lb
Height
7 1/2 in
Features
Fully Adjustable , No Drilling
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7054700
Zoro #
G5130011
UPC #
042899705475
Country of Origin
China
Dimensions
Length
13 in
Height
7 1/2 in
Width
36 1/2 in
Details
Load Capacity
800 lb
Features
Fully Adjustable , No Drilling
Finish
Powder Coated
Includes
(4) Loadstop, (8) Drill Bed Mount
Material
Aluminum
Color
Black
Item
Truck Rack
Drilling Required
No
Adjustable
Yes
Installation Type
Truck Bed Mounted
Maximum Load Capacity
800 lb
Mounting Hardware Included
Yes
Mounting Hardware Required
Yes
Truck Rack Style
Truck Bed Racks
Description
Truck Rack, Truck Rack Style Truck Bed Racks, Aluminum, Maximum Load Capacity 800 lb, Length 13 in, Width 36 1/2 in, Height 7 1/2 in, Black, Adjustable Yes, Drilling Required No, Finish Powder Coated, Installation Type Truck Bed Mounted, Mounting Hardware Included Yes, Mounting Hardware Required Yes, Mounting Location Truck Bed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.