Zoro Homepage

Canoe Loader

  • Mfr # 7018100

  • Zoro # G8028745


product price: $78.15
/ea
Free Shipping & Returns

Key Features

Type
Canoe Loader
Features
Allows One Person to Quickly Load and Unload A Canoe or Kayak, Common Hand Tools, Simply and Quickly Mounts
For Use With
Cars, SUVs, Trailer Hitch, Trucks
Includes
Adapter Mount, Adjustable Hardware
Height
41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7018100
Zoro #
G8028745
UPC #
042899701811
Country of Origin
China

Dimensions

Height
41 in
Thickness
41 in
Overall Length
3 5/8 in
Overall Width
16 in

Details

Type
Canoe Loader
Item
Canoe Loader
Features
Allows One Person to Quickly Load and Unload A Canoe or Kayak, Common Hand Tools, Simply and Quickly Mounts
For Use With
Cars, SUVs, Trailer Hitch, Trucks
Includes
Adapter Mount, Adjustable Hardware
Product Type
Canoe Loader

Description

Canoe Loader, Product Type Canoe Loader, For Use With Cars, SUVs, Trailer Hitch, Trucks, Gross Vehicle Weight Capacity Not Applicable, Overall Length 3 5/8 in, Overall Width 16 in, Thickness 41 in, Height 41 in, Features Allows One Person to Quickly Load and Unload A Canoe or Kayak, Common Hand Tools, Simply and Quickly Mounts, Includes Adapter Mount, Adjustable Hardware

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.