Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chrome Hitch Ball, 1 In Shank Dia.

  • Mfr # 7008320

  • Zoro # G4478047


product price: $15.00
/ea

Key Features

Ball Dia. (In.)
2 in
Shank Dia. (In.)
1 in
Shank Length (In.)
2 in
Capacity GVWR (Lb.)
6,000 lb
Standards
Sae J-684
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7008320
Zoro #
G4478047
UPC #
042899000648
Country of Origin
China

Dimensions

Ball Dia. (In.)
2 in
Shank Dia. (In.)
1 in
Shank Length (In.)
2 in
Shank Diameter
1 in
Shank Length
2 in
Ball Diameter
2 in

Details

Item
Trailer Hitch Ball
Capacity GVWR (Lb.)
6,000 lb
Standards
Sae J-684
Finish
Chrome
Type
Interlock
Gross Towing Weight Capacity
6,000 lb
Material
Steel
Features
1 Year Limited Warranty, Efficient, Interlock One Wrench Tightening System, Not Limited for Use With the Interlock Ball Mount and can be Used With Any Standard Ball Mounts, Prevents Marring of the Hitch Ball
Vehicle Class
III
Ball Type
Interlock
Resistance Properties
Corrosion-Resistant
Gross Vehicle Weight Capacity
6,000 lb
Color
Silver

Description

Trailer Hitch Ball, Vehicle Class III, Ball Diameter 2 in, Gross Towing Weight Capacity 6,000 lb, Gross Vehicle Weight Capacity 6,000 lb, Material Steel, Finish Chrome, Features 1 Year Limited Warranty, Efficient, Interlock One Wrench Tightening System, Not Limited for Use With the Interlock Ball Mount and can be Used With Any Standard Ball Mounts, Prevents Marring of the Hitch Ball, Ball Type Interlock, Color Silver, Resistance Properties Corrosion-Resistant, Shank Diameter 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.