Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupler Lock, Class I, II, III, IV, Chrome

  • Mfr # 7006100

  • Zoro # G7884703


product price: $27.15
/ea

Key Features

Length
3"
Finish
Chrome
Type
Receiver and Coupler Locks
Hole Dia.
1/2 in or 5/8 in
Diameter
1/2", 5/8" (Pin)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7006100
Zoro #
G7884703
UPC #
042899700616
Country of Origin
China

Dimensions

Length
3"
Hole Dia.
1/2 in or 5/8 in
Diameter
1/2", 5/8" (Pin)
Hole Diameter
1/2 in, 5/8 in

Details

Item
Receiver and Coupler Lock Set
Finish
Chrome
Type
Receiver and Coupler Locks
Features
Flat Key Design, Push Button Lock Mechanism, Rubber Cap Keeps Dirt Out
Includes
(2) Keys, Rubber Cap
For Use With
5/8 in and 1/2 in Receiver Holes
Class
I, II, III, IV
Lock Type
Dual Bent Pin
Sub-Category
Coupler
Vehicle Class
I, II, III, IV

Description

Receiver and Coupler Lock Set, Lock Type Dual Bent Pin, For Use With 5/8 in and 1/2 in Receiver Holes, Hole Diameter 1/2 in, 5/8 in, Vehicle Class I, II, III, IV, Features Flat Key Design, Push Button Lock Mechanism, Rubber Cap Keeps Dirt Out, Includes (2) Keys, Rubber Cap, Finish Chrome

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.