Zoro Homepage

Coupler Lock, Class I, II, III, IV, Chrome, REESE TOWPOWER

  • Mfr # 7010200

  • Zoro # G8011141


product price: $26.99
/ea

Key Features

Lock Type
Dogbone
Finish
Chrome
Includes
(2) Keys
For Use With
5/8 in or 1/2 in Hole Sizes
Type
Barrel Style Receiver Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010200
Zoro #
G8011141
UPC #
042899701026
Country of Origin
China

Dimensions

Diameter
1/2", 5/8" (Pin)
Hole Dia.
1/2 in or 5/8 in
Length
3"
Hole Diameter
1/2 in, 5/8 in

Details

Lock Type
Dogbone
Item
Receiver Lock
Finish
Chrome
Includes
(2) Keys
For Use With
5/8 in or 1/2 in Hole Sizes
Type
Barrel Style Receiver Lock
Features
Barrell Style Lock, Keeps Ball Mount Bar Safe, Push Button Lock Mechanism, Rubber Cover to Keep The Lock Clean and Protected
Class
I, II, III, IV
Sub-Category
Coupler
Vehicle Class
I, II, III, IV

Description

Receiver Lock, Lock Type Dogbone, For Use With 5/8 in or 1/2 in Hole Sizes, Hole Diameter 1/2 in, 5/8 in, Vehicle Class I, II, III, IV, Features Barrell Style Lock, Keeps Ball Mount Bar Safe, Push Button Lock Mechanism, Rubber Cover to Keep The Lock Clean and Protected, Includes (2) Keys, Finish Chrome

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.