Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Draw Bar, 1-1/4" Drop, 2" W, Powder Coated

  • Mfr # 7067900

  • Zoro # G1610732


product price: $35.19
/ea

Key Features

Class
II
Finish
Powder Coated
Fits Ball Dia.
3/4 in
Width
2 in
Tongue Capacity
350 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7067900
Zoro #
G1610732
UPC #
-
Country of Origin
China

Dimensions

Fits Ball Dia.
3/4 in
Width
2 in
Length
7 in
Shank Size
1 1/4 in
Overall Length
12 in
Overall Width
2 1/2 in
Compatible Hitch Size
1 1/4 in
Compatible Ball Shank Diameter
3/4 in

Details

Class
II
Finish
Powder Coated
Tongue Capacity
350 lb
Standards
SAE J-684
Rise
1 1/2 in
For Use With
Trailer Hitch
Includes
Ball Mount
Capacity GVW
3500 lb
Drop
3 in
Item
Draw Bar
Features
Hex Interlock
Gross Vehicle Weight Capacity
3,500 lb
Resistance Properties
Rust-Resistant
Weight
2.64 lb
Ball Mount Style
Ball Mounts
Vehicle Class
II
Pin Hole to Hitch Ball Distance
7 in
Material
Steel
Gross Towing Weight Capacity
3,500 lb

Description

Draw Bar, Ball Mount Style Ball Mounts, Vehicle Class II, Ball Diameter Not Applicable, Compatible Ball Diameter Not Applicable, Compatible Ball Shank Diameter 3/4 in, Compatible Hitch Size 1 1/4 in, Gross Towing Weight Capacity 3,500 lb, Gross Vehicle Weight Capacity 3,500 lb, Pin Hole to Hitch Ball Distance 7 in, Material Steel, Finish Powder Coated, Resistance Properties Rust-Resistant, Includes Ball Mount, Weight 2.64 lb, Mount w/ Hitch Ball Style Not Applicable, Drop 3 in, Rise 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.