Zoro Homepage

Draw Bar, Class III, 5000 lb, 9-1/2 In, REESE TOWPOWER

  • Mfr # 21791

  • Zoro # G8423886


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Tongue Capacity
500 lb
Type (Class)
III
Capacity GVW
5000 lb
Size (In.)
1" Hitch Ball Hole
Drop
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21791
Zoro #
G8423886
UPC #
016118048452
Country of Origin
China

Dimensions

Size (In.)
1" Hitch Ball Hole
Length
9 1/2 in
Fits Ball Dia.
1 in
Overall Width
2 1/2 in
Overall Length
13 1/2 in
Compatible Hitch Size
2 in
Compatible Ball Shank Diameter
1 in

Details

Tongue Capacity
500 lb
Type (Class)
III
Capacity GVW
5000 lb
Drop
3 1/4 in
Features
Hex Interlock, Angle Cut Design
Rise
2 in
Class
III
Finish
Stainless Steel
For Use With
Trailer and Towing Vehicles
Type
Ball Mount
Includes
Hex Interlock
Color
Stainless Steel
Item
Stainless Steel Ball Mount
Standards
SAE J-684
Weight
5.5 lb
Ball Mount Style
Ball Mounts
Resistance Properties
Corrosion-Resistant
Gross Vehicle Weight Capacity
6,000 lb
Vehicle Class
III
Pin Hole to Hitch Ball Distance
9 1/2 in
Material
Stainless Steel
Gross Towing Weight Capacity
6,000 lb

Description

Stainless Steel Ball Mount, Ball Mount Style Ball Mounts, Vehicle Class III, Ball Diameter Not Applicable, Compatible Ball Diameter Not Applicable, Compatible Ball Shank Diameter 1 in, Compatible Hitch Size 2 in, Gross Towing Weight Capacity 6,000 lb, Gross Vehicle Weight Capacity 6,000 lb, Pin Hole to Hitch Ball Distance 9 1/2 in, Material Stainless Steel, Finish Stainless Steel, Resistance Properties Corrosion-Resistant, Includes Hex Interlock, Weight 5.5 lb

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.