
Elite-Series Under-Bed Gooseneck Accessories Kit for Dodge RAM with Factory Rails - 2-5/16in Ball
Mfr # 30888
Zoro # G615810923
product price:Â $374.99
/ea
Free Shipping & Returns
Key Features
Length
9 in
Depth
6.75 in
Color
Chrome
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
30888
Zoro #
G615810923
UPC #
16118065220
Country of Origin
China
Dimensions
Length
9 in
Depth
6.75 in
Details
Color
Chrome
Material
Steel
Description
Reese's 30888 Elite-Series Under-Bed Gooseneck Accessories Kit includes a 2-5/16 ball, two safety chain holders, hole cover, and a storage bag. The kit is designed for use with RAM OEM kits with factory installed OE rail system only. Ball rated for 30,000 lbs. capacity. Patents Pending.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.