Zoro Homepage

Friction Sway Control, 12" L, 5" H, 3-1/8"W

  • Mfr # 83660

  • Zoro # G6627369


product price: $61.99
/ea

Key Features

Finish
Powder Coated
For Use With
Left and Right Side of Trailer
Manufacturers Warranty Length
10 yr Limited Warranty
Features
Friction Brake Keeps Trailer and Tow Vehicle Stable, Heavy Construction for Added Reliability, Installs and Removes Easily, Quick Attachment to Trailer Frame and Ball Mount
Includes
Mounting Hardware; Sway Control Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83660
Zoro #
G6627369
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
10 yr Limited Warranty
Height
5 in
Length
12 in
Width
3 1/8 in
Overall Length
12 in
Overall Width
3 1/8 in

Details

Finish
Powder Coated
Item
Friction Sway Control
For Use With
Left and Right Side of Trailer
Features
Friction Brake Keeps Trailer and Tow Vehicle Stable, Heavy Construction for Added Reliability, Installs and Removes Easily, Quick Attachment to Trailer Frame and Ball Mount
Includes
Mounting Hardware; Sway Control Ball
Product Type
Friction Sway Control

Description

Friction Sway Control, Product Type Friction Sway Control, For Use With Left and Right Side of Trailer, Gross Vehicle Weight Capacity Not Applicable, Overall Length 12 in, Overall Width 3 1/8 in, Finish Powder Coated, Features Friction Brake Keeps Trailer and Tow Vehicle Stable, Heavy Construction for Added Reliability, Installs and Removes Easily, Quick Attachment to Trailer Frame and Ball Mount, Diameter Not Applicable, Fits Ball Diameter Not Applicable, Height 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.