Zoro Homepage

Goose Box 5th Wheel Pin Box, Air Ride - 20,000 lbs. Capacity

  • Mfr # 94920

  • Zoro # G716559813


product price: $2,504.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Depth
20.13 in
Length
47.5 in
Color
Black
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94920
Zoro #
G716559813
UPC #
16118159585
Country of Origin
Mexico

Dimensions

Depth
20.13 in
Length
47.5 in

Details

Color
Black
Material
Steel

Description

The REESE Goose Box is THE best choice for those who want to tow their RV with the lightest hitch on the market - your goose ball. This premium replacement pin box attaches to your fifth wheel trailer and connects to the goose ball in the bed of your truck, giving you more space for storing, traveling, or hauling. This opulent goosebox also gives you the most comfortable towing experience thanks to its easy-to-fill airbag, dual shocks, and rubber springs, all located inside the belly of the box. The air ride technology absorbs the shocks and bumps felt with many other towing setups, making your ride much smoother and more comfortable. The airbag can be filled easily through the air manifold - or fill spot - located on the top of the Goose Box, while its automatic relief valve prevents overfilling. Thanks to the Goose Boxs premium lockable coupler, you can also be sure your connection is secure. The REESE Goose Box comes in two capacities and replaces the standard pin box on many of the most popular fifth wheel trailers on the market today. It also offers more vertical flexibility, giving you increased height adjustment for taller truck beds.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.