Zoro Homepage
This item is Discontinued.
Reese Gooseneck Hitch, 6250 lb. Capacity GVW 58079

Gooseneck Hitch, 6250 lb. Capacity GVW (Discontinued)

  • Mfr # 58079
  • Zoro # G6624228
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58079
Zoro #
G6624228
UPC #
-
Country of Origin
Mexico

Dimensions

Width
25-1/4"
Diameter
2-5/16" (Ball)
Length
15-1/2"
Overall Length
16 23/50 in
Overall Width
26 23/50 in
Overall Height
7 19/20 in
Ball Diameter
2 5/16 in

Description

Gooseneck Hitch, Hitch Style Above the Bed, Ball Storage Removable, Gross Trailer Weight Capacity 25,000 lb, Gross Vehicle Weight Capacity 25,000 lb, Tongue Capacity 6,250 lb, Ball Diameter 2 5/16 in, Material Steel, Finish Powder Coated, Overall Length 16 23/50 in, Overall Width 26 23/50 in, Overall Height 7 19/20 in, Vehicle Make/Model/Year Not Applicable, Includes Gooseneck Plate, Weight 43.3 lb, Resistance Properties Corrosion-Resistant, Drilling Required No, Vehicle Make Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.