Hitch Ball, 2 In
Mfr # 7029020
Zoro # G1146887
product price: $11.15
/eaKey Features
Ball Dia. (In.)
2 in
Shank Dia. (In.)
3/4 in
Shank Length (In.)
2 3/8 in
Capacity GVWR (Lb.)
3,500
Type
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7029020
Zoro #
G1146887
UPC #
042899740209
Country of Origin
China
Dimensions
Ball Dia. (In.)
2 in
Shank Dia. (In.)
3/4 in
Shank Length (In.)
2 3/8 in
Ball Diameter
2 in
Shank Length
2 3/8 in
Shank Diameter
3/4 in
Details
Item
Trailer Hitch Ball
Capacity GVWR (Lb.)
3,500
Type
Chrome
Standards
SAE J-684
Finish
Chrome
Vehicle Class
II
Features
1 Year Limited Warranty, Designed to be Used With Standard Ball Mounts and can also be Used With the REESE Interlock Ball Mounts, Long Shank for Use on Step Bumpers
Ball Type
Interlock
Resistance Properties
Corrosion-Resistant
Material
Steel
Gross Vehicle Weight Capacity
3,500 lb
Gross Towing Weight Capacity
3,500 lb
Color
Silver
Description
Trailer Hitch Ball, Vehicle Class II, Ball Diameter 2 in, Gross Towing Weight Capacity 3,500 lb, Gross Vehicle Weight Capacity 3,500 lb, Material Steel, Finish Chrome, Features 1 Year Limited Warranty, Designed to be Used With Standard Ball Mounts and can also be Used With the REESE Interlock Ball Mounts, Long Shank for Use on Step Bumpers, Ball Type Interlock, Color Silver, Resistance Properties Corrosion-Resistant, Shank Diameter 3/4 in, Shank Length 2 3/8 in, Standards SAE J-684
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.