Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hitch Ball, Interchangeable, GVWR 8000 Lb

  • Mfr # 74309

  • Zoro # G1545932


product price: $62.59
/ea

Key Features

Ball Dia. (In.)
1 7/8 in, 2 in, 2 5/16 in
Shank Dia. (In.)
1 in
Shank Length (In.)
2 3/8 in
Capacity GVWR (Lb.)
8,000
Standards
SAE J-684
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74309
Zoro #
G1545932
UPC #
042899606987
Country of Origin
China

Dimensions

Ball Dia. (In.)
1 7/8 in, 2 in, 2 5/16 in
Shank Dia. (In.)
1 in
Shank Length (In.)
2 3/8 in
Shank Length
2 3/8 in
Shank Diameter
1 in
Ball Diameter
1 7/8 in, 2 in, 2 5/16 in

Details

Item
Interchangeable Trailer Hitch Ball
Capacity GVWR (Lb.)
8,000
Standards
SAE J-684
Type
Chrome
Finish
Chrome
Resistance Properties
Corrosion-Resistant
Vehicle Class
V
Gross Towing Weight Capacity
8,000 lb
Ball Type
Interchangeable
Material
Steel
Color
Silver
Gross Vehicle Weight Capacity
8,000 lb
Features
Ideal for Towing Trailers That Have Different Coupler Sizes, Interchangeable Chrome Hitch Ball System, Quick and Convenient Change of Hitch Ball Sizes

Description

Interchangeable Trailer Hitch Ball, Vehicle Class V, Ball Diameter 1 7/8 in, 2 in, 2 5/16 in, Gross Towing Weight Capacity 8,000 lb, Gross Vehicle Weight Capacity 8,000 lb, Material Steel, Finish Chrome, Features Ideal for Towing Trailers That Have Different Coupler Sizes, Interchangeable Chrome Hitch Ball System, Quick and Convenient Change of Hitch Ball Sizes, Ball Type Interchangeable, Color Silver, Resistance Properties Corrosion-Resistant, Shank Diameter 1 in, Shank Length 2 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.