Zoro Homepage

Hitch Pull Pin with Clip 5/8 In

  • Mfr # 7010500

  • Zoro # G2153103


product price: $4.75
/ea

Key Features

Length
3"
Features
Clip
Type
Hitch Pin and Clip
Diameter
5/8 in
For Use With
Class 3, 4 and 5 Drawbars
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010500
Zoro #
G2153103
UPC #
042899635093
Country of Origin
China

Dimensions

Length
3"
Diameter
5/8 in
Overall Length
3 in
Usable Length
3 in
Compatible Hitch Size
2 in
Pin Diameter
5/8 in

Details

Features
Clip
Type
Hitch Pin and Clip
For Use With
Class 3, 4 and 5 Drawbars
Finish
Bright Zinc
Item
Hitch Pull Pin
Material
Steel
Includes
Groove pin
Hitch Pin Style
Pin and Clip
Vehicle Class
III, IV

Description

Hitch Pull Pin, Hitch Pin Style Pin and Clip, Compatible Hitch Size 2 in, Pin Diameter 5/8 in, Vehicle Class III, IV, Overall Length 3 in, Usable Length 3 in, Includes Groove pin, Material Steel, Finish Bright Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.