Zoro Homepage

Hitch Step, Cast Aluminum, Reese Towpower

  • Mfr # 7060200

  • Zoro # G5119405


product price: $42.49
/ea

Key Features

Construction
Cast Aluminum
Drilling Required
No
Type
Hitch Step Tow and Go
Finish
Powder Coated
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7060200
Zoro #
G5119405
UPC #
042899001942
Country of Origin
China

Dimensions

Overall Width
15 in
Overall Length
3 1/2 in
Overall Height
3/4 in

Details

Construction
Cast Aluminum
Drilling Required
No
Type
Hitch Step Tow and Go
Finish
Powder Coated
Color
Black
Includes
Stainless Steel Fasteners
Material
Cast Aluminum
For Use With
Fits Interlock and Standard Ball Mounts From Reese Towpower
Item
Hitch Step
Features
Attaches to Existing Ball Mount; Powder-Coated; Supports 500 lb.
Vehicle
Mini Van, SUV, Truck
Sub-Category
Step Bumper Receiver
Installation Location
Back of Vehicle
Weight
2.3 lb
Resistance Properties
Corrosion Resistant, Slip-Resistant
Compatible Product Type
Interlock and Standard Ball Mounts, Mini Vans, Trucks, Suvs

Description

Hitch Step, Hitch Type Not Applicable, Vehicle Class Not Applicable, Hitch Size Not Applicable, Gross Trailer Weight Capacity Not Applicable, Gross Vehicle Weight Capacity Not Applicable, Gross Towing Weight Capacity Not Applicable, Tongue Weight Not Applicable, Material Cast Aluminum, Finish Powder Coated, Diameter Not Applicable, Overall Length 3 1/2 in, Overall Width 15 in, Overall Height 3/4 in, Number of Mounting Holes Not Applicable, Distance Between Mounting Holes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.