Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hitch Tri-Ball, 2" Shank dia., 8" Shank L

  • Mfr # 21514

  • Zoro # G7262783


product price: $76.39
/ea
Free Shipping & Returns

Key Features

Ball Dia. (In.)
1-7/8
Shank Dia. (In.)
2
Shank Length (In.)
8
Capacity GVWR (Lb.)
2000
Standards
SAE J-684
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21514
Zoro #
G7262783
UPC #
-
Country of Origin
China

Dimensions

Ball Dia. (In.)
1-7/8
Shank Dia. (In.)
2
Shank Length (In.)
8
Length
8 in
Compatible Ball Diameter
1 7/8 in, 2 in, 2 5/16 in
Overall Length
8 in
Compatible Hitch Size
2 in
Compatible Ball Shank Diameter
2 in

Details

Item
Tri Ball Mount
Capacity GVWR (Lb.)
2000
Standards
SAE J-684
For Use With
Trailer and Towing Vehicles
Drop
0 in
Rise
0 in
Finish
Chrome Plated
Capacity GVW
2000/6000/10,000 lb
Includes
1 7/8 in Ball, 2 in Ball, 2 5/16 in Ball
Tongue Capacity
200 lb; 600 lb; 1,000 lb
Gross Vehicle Weight Capacity
2,000 lb, 6,000 lb, 10,000 lb
Mount w/ Hitch Ball Style
Non-Adjustable
Weight
10.2 lb
Features
One Bar for All Three Ball Sizes
Vehicle Class
IV
Ball Mount Style
Ball Mounts with Hitch Ball
Pin Hole to Hitch Ball Distance
8 in
Material
Steel

Description

Tri Ball Mount, Ball Mount Style Ball Mounts with Hitch Ball, Vehicle Class IV, Compatible Ball Diameter 1 7/8 in, 2 in, 2 5/16 in, Compatible Ball Shank Diameter 2 in, Compatible Hitch Size 2 in, Gross Vehicle Weight Capacity 2,000 lb, 6,000 lb, 10,000 lb, Pin Hole to Hitch Ball Distance 8 in, Material Steel, Finish Chrome Plated, Includes 1 7/8 in Ball, 2 in Ball, 2 5/16 in Ball, Weight 10.2 lb, Mount w/ Hitch Ball Style Non-Adjustable, Drop 0 in, Rise 0 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.