Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Reese Install Kit, 20000 lb. 30035

Install Kit, 20000 lb. (Discontinued)

  • Mfr # 30035
  • Zoro # G8403832
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30035
Zoro #
G8403832
UPC #
016118300352
Country of Origin
China

Dimensions

Width
5-5/8"
Length
43"

Details

Features
10 Bolt Design, Black Powder Coat Finish, Quick and Easy Installation with Full Truck Bed Access
Capacity GVW
20,000 lb
For Use With
Fifth Wheel Hitches and The Goose Gooseneck Hitch in Full-Size Pickups
Type
Universal Rail and Mounting Bracket Kit
Includes
Brackets, Hardware
Item
Install Kit
Product Type
Fifth Wheel Hitch Mounting System
Compatible Product Type
Full-Size Trucks, Reese Fifth Wheels Except Elite Series
Gross Vehicle Weight Capacity
20,000 lb

Description

Install Kit, Product Type Fifth Wheel Hitch Mounting System, Compatible Product Type Full-Size Trucks, Reese Fifth Wheels Except Elite Series, Includes Brackets, Hardware, Features 10 Bolt Design, Black Powder Coat Finish, Quick and Easy Installation with Full Truck Bed Access, Gross Vehicle Weight Capacity 20,000 lb

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.