Zoro Homepage

Interlock Ball Mounts, 5000 Lb., 10 In

  • Mfr # 21794

  • Zoro # G4477916


product price: $31.35
/ea

Key Features

Size (In.)
1" Hitch Ball Hole
Tongue Capacity
500 lb
For Use With
Trailer and Towing Vehicles
Features
Hex Interlock, Angle Cut Design
Fits Ball Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21794
Zoro #
G4477916
UPC #
042899000624
Country of Origin
China

Dimensions

Size (In.)
1" Hitch Ball Hole
Fits Ball Dia.
1 in
Length
10 in
Compatible Hitch Size
2 in
Overall Length
16 1/2 in
Compatible Ball Shank Diameter
1 in
Overall Width
3 in

Details

Tongue Capacity
500 lb
For Use With
Trailer and Towing Vehicles
Features
Hex Interlock, Angle Cut Design
Type
Ball Mount
Capacity GVW
5000 lb
Includes
Hex Interlock
Drop
3 in
Class
III
Rise
1 1/2 in
Standards
CSA, SAE J684, V-5
Item
Ball Mount
Type (Class)
III
Finish
Powder Coated
Vehicle Class
III
Material
Steel
Gross Towing Weight Capacity
5,000 lb
Weight
8.12 lb
Ball Mount Style
Ball Mounts
Gross Vehicle Weight Capacity
5,000 lb
Resistance Properties
Rust-Resistant
Pin Hole to Hitch Ball Distance
10 in

Description

Ball Mount, Ball Mount Style Ball Mounts, Vehicle Class III, Ball Diameter Not Applicable, Compatible Ball Diameter Not Applicable, Compatible Ball Shank Diameter 1 in, Compatible Hitch Size 2 in, Gross Towing Weight Capacity 5,000 lb, Gross Vehicle Weight Capacity 5,000 lb, Pin Hole to Hitch Ball Distance 10 in, Material Steel, Finish Powder Coated, Resistance Properties Rust-Resistant, Includes Hex Interlock, Weight 8.12 lb, Mount w/ Hitch Ball Style Not Applicable, Drop 3 in, Rise 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.