Zoro Homepage

Lock, Class V, 35 lb. Cap., 1/2"L x 3-7/8"H

  • Mfr # 7070800

  • Zoro # G7745048


product price: $21.79
/ea

Key Features

Manufacturers Warranty Length
1 yr
For Use With
Trailer Hitchs
Finish
Chrome Plated
Height
3 7/8 in
Type
Class 3/4 Receiver Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7070800
Zoro #
G7745048
UPC #
042899006176
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Height
3 7/8 in
Size (In.)
1/2" and 5/8" Pin
Width
1 1/8 in
Length
1/2 in
Hole Diameter
1/2 in, 5/8 in

Details

For Use With
Trailer Hitchs
Item
Receiver Lock
Finish
Chrome Plated
Type
Class 3/4 Receiver Lock
Includes
(2) Keys, Rubber Dust Cover
Class
V
Color
Chrome
Material
Heavy-Duty Steel
Capacity GVW
35 lb
Features
Ball Bearing Lock System Prevents Theft Even if Lock is Broken, Square Key Design Virtually Eliminates Lock Picking
Vehicle Class
V
Lock Type
Key

Description

Receiver Lock, Lock Type Key, For Use With Trailer Hitchs, Hole Diameter 1/2 in, 5/8 in, Vehicle Class V, Features Ball Bearing Lock System Prevents Theft Even if Lock is Broken, Square Key Design Virtually Eliminates Lock Picking, Includes (2) Keys, Rubber Dust Cover, Finish Chrome-Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.