Zoro Homepage

Lock Receiver, 3-1/2 in Bent Pin, Reese Towpower

  • Mfr # 7057830

  • Zoro # G5106141


product price: $25.39
/ea

Key Features

Length
3-1/2"
Body Material
Steel
Features
360 Degrees Rotating Head, Integrated Key Slot Cover Helps Protect Lock From Dirt, Pick Proof Square Key Design
Key Type
Different
Includes
(2) Keys
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7057830
Zoro #
G5106141
UPC #
042899001935
Country of Origin
China

Dimensions

Length
3-1/2"
Size
5/8" (Pin)
Hole Diameter
5/8 in

Details

Body Material
Steel
Features
360 Degrees Rotating Head, Integrated Key Slot Cover Helps Protect Lock From Dirt, Pick Proof Square Key Design
Item
Receiver Lock
Key Type
Different
Includes
(2) Keys
For Use With
2 in Receivers
Type
Bent Pin Receiver Lock
Finish
Chrome
Material
Steel
Color
Black (Cover)
Lock Type
Key
Sub-Category
Lock
Vehicle Class
III, IV, V

Description

Receiver Lock, Lock Type Key, For Use With 2 in Receivers, Hole Diameter 5/8 in, Vehicle Class III, IV, V, Features 360 Degrees Rotating Head, Integrated Key Slot Cover Helps Protect Lock From Dirt, Pick Proof Square Key Design, Includes (2) Keys, Finish Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.