Zoro Homepage

Lube Plate, 1/4" H, 15-5/8" L, 13-1/8" W

  • Mfr # 83001

  • Zoro # G6621671


product price: $12.99
/ea
Sold in multiples of 10 for $129.90

Key Features

Thickness
3/16 in
For Use With
Elite Series Fifth Wheels
Size (In.)
12" x 3/16"
Width
13 1/8 in
Capacity GVW
20,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83001
Zoro #
G6621671
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thickness
3/16 in
Size (In.)
12" x 3/16"
Width
13 1/8 in
Height
1/4 in
Length
15 5/8 in
Overall Length
12 in
Overall Height
1/4 in
Overall Width
12 in

Details

For Use With
Elite Series Fifth Wheels
Capacity GVW
20,000 lb
Item
Lube Plate
Type
Lube Plate
Features
Protects Fifth Wheel Plate From Wear and Tear of Normal Towing
Compatible Product Type
Elite Series, Reese and Other Brands of Fifth Wheels
Compatible Manufacturer Part Number
30138-26; 30158-52; 30158-68
Product Type
Lube Plate

Description

Lube Plate, Product Type Lube Plate, Overall Length 12 in, Overall Width 12 in, Overall Height 1/4 in, Compatible Product Type Elite Series, Reese and Other Brands of Fifth Wheels, Compatible Manufacturer Part Number 30138-26; 30158-52; 30158-68, Includes Not Applicable, Features Protects Fifth Wheel Plate From Wear and Tear of Normal Towing, Gross Vehicle Weight Capacity Not Applicable, Thickness 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.