Zoro Homepage

Multiple Ball Mount, 1 7/8 And 2 In

  • Mfr # 21511

  • Zoro # G3491214


product price: $68.15
/ea

Key Features

Class
III
Type (Class)
III/IV
For Use With
Trailer and Towing Vehicles
Type
Dual and Tri-Ball Mount
Capacity GVW
2000/6000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21511
Zoro #
G3491214
UPC #
042899431305
Country of Origin
China

Dimensions

Length
9 in
Compatible Ball Diameter
1 7/8 in, 2 in
Overall Length
10 in
Compatible Hitch Size
2 in

Details

Class
III
Type (Class)
III/IV
For Use With
Trailer and Towing Vehicles
Type
Dual and Tri-Ball Mount
Capacity GVW
2000/6000 lb
Item
Dual Ball Mount
Rise
3/4 in
Tongue Capacity
200 lb; 600 lb
Includes
1 7/8 in Ball, 2 in Ball
Drop
2 in
Finish
Powder Coated
Features
Convenience In Towing When The Two Hitch Ball Sizes Are Used Frequently
Weight
11.62 lb
Vehicle Class
III
Gross Vehicle Weight Capacity
2,000 lb
Mount w/ Hitch Ball Style
Non-Adjustable
Ball Mount Style
Ball Mounts with Hitch Ball
Pin Hole to Hitch Ball Distance
10 in
Material
Steel

Description

Dual Ball Mount, Ball Mount Style Ball Mounts with Hitch Ball, Vehicle Class III, Compatible Ball Diameter 1 7/8 in, 2 in, Compatible Ball Shank Diameter Not Applicable, Compatible Hitch Size 2 in, Gross Vehicle Weight Capacity 2,000 lb, Pin Hole to Hitch Ball Distance 10 in, Material Steel, Finish Powder Coated, Includes 1 7/8 in Ball, 2 in Ball, Weight 11.62 lb, Mount w/ Hitch Ball Style Non-Adjustable, Drop 2 in, Rise 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.