Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin and Clip

  • Mfr # 7006700

  • Zoro # G3009225


product price: $7.29
/ea

Key Features

For Use With
2" Receiver Opening
Size (In.)
5/8" Pin
Type
Anti-Theft Receiver Pin
Finish
Bright Zinc
Includes
Sleeve, Swivel Latch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7006700
Zoro #
G3009225
UPC #
042899700678
Country of Origin
China

Dimensions

Size (In.)
5/8" Pin
Usable Length
3 in
Overall Length
3 in
Pin Diameter
1/2 in, 5/8 in
Compatible Hitch Size
2 in

Details

Item
Pin and Clip
For Use With
2" Receiver Opening
Type
Anti-Theft Receiver Pin
Finish
Bright Zinc
Includes
Sleeve, Swivel Latch
Vehicle Class
III, IV
Material
Steel
Hitch Pin Style
Pin and Clip

Description

Pin and Clip, Hitch Pin Style Pin and Clip, Compatible Hitch Size 2 in, Pin Diameter 1/2 in, 5/8 in, Vehicle Class III, IV, Overall Length 3 in, Usable Length 3 in, Includes Sleeve, Swivel Latch, Material Steel, Finish Bright Zinc

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.