Zoro Homepage

Pin and Clip, REESE TOWPOWER

  • Mfr # 7057720

  • Zoro # G6167244


product price: $5.99
/ea

Key Features

Class
III, IV, V
Construction
Zinc
Receiver
5/8 in Pin Hole
For Use With
2 in and 2-1/2 in Square Receivers
Diameter
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7057720
Zoro #
G6167244
UPC #
042899004110
Country of Origin
China

Dimensions

Diameter
5/8 in
Length
2 7/8 in
Compatible Hitch Size
2 in, 2 1/2 in
Overall Length
3 1/2 in
Pin Diameter
5/8 in
Usable Length
3 1/2 in

Details

Class
III, IV, V
Item
Pin and Clip
Construction
Zinc
Receiver
5/8 in Pin Hole
For Use With
2 in and 2-1/2 in Square Receivers
Includes
Clip
Finish
Bright Zinc
Material
Steel
Hitch Pin Style
Pin and Clip
Vehicle Class
V

Description

Pin and Clip, Hitch Pin Style Pin and Clip, Compatible Hitch Size 2 in, 2 1/2 in, Pin Diameter 5/8 in, Vehicle Class V, Overall Length 3 1/2 in, Usable Length 3 1/2 in, Includes Clip, Material Steel, Finish Bright Zinc

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.