Zoro Homepage

Pintle And Ball Combo, 1 7/8 In

  • Mfr # 7024000

  • Zoro # G0415003


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Features
Designed to Facilitate Heavy Duty Towing
Trailer Ball Dia. (In.)
1 7/8 in
Tongue Capacity (Lb.)
2,400
Size (In.)
1-7/8" Ball
For Use With
2 in Square Receiver Opening
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7024000
Zoro #
G0415003
UPC #
042899196402
Country of Origin
China

Dimensions

Trailer Ball Dia. (In.)
1 7/8 in
Size (In.)
1-7/8" Ball
Shank Diameter
2 in x 2 in
Compatible Trailer Receiver Size
2 in
Trailer Ball Diameter
1 7/8 in
Fits Ball Diameter
1 7/8 in
Ball Diameter
1 7/8 in
Overall Length
15 1/2 in

Description

Pintle And Ball Combo, Mount Type Hitch Mount, Gross Trailer Weight Capacity 12,000 lb, Gross Vehicle Weight Capacity 12,000 lb, Tongue Weight 2,400 lb, Ball Diameter 1 7/8 in, Material Steel, Finish Powder Coated, Compatible Trailer Receiver Size 2 in, Number of Mounting Holes Not Applicable, Horizontal Distance Between Mounting Holes Not Applicable, Vertical Distance Between Mounting Holes Not Applicable, Mounting Hole Diameter Not Applicable, Vehicle Make/Model/Year Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.