Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pintle And Ball Combo, 2 In

  • Mfr # 7024100

  • Zoro # G1593733


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Hardware
Features
Designed to Facilitate Heavy Duty Towing
Type
Class 4 Pintle/Ball Combo
Trailer Ball Dia. (In.)
2 in
For Use With
2 in Square Receiver Opening
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7024100
Zoro #
G1593733
UPC #
042899455776
Country of Origin
China

Dimensions

Trailer Ball Dia. (In.)
2 in
Size (In.)
2" Ball
Shank Size (In.)
2 in x 2 in
Shank Diameter
2 in x 2 in
Ball Diameter
2 in
Compatible Trailer Receiver Size
2 in
Overall Length
15 1/2 in
Fits Ball Diameter
2 in
Trailer Ball Diameter
2 in

Details

Includes
Mounting Hardware
Features
Designed to Facilitate Heavy Duty Towing
Item
Ball Mount w/ Pintle Hook
Type
Class 4 Pintle/Ball Combo
For Use With
2 in Square Receiver Opening
Tongue Capacity (Lb.)
2,400
Color
Black
Standards
SAE J847
Type (Class)
IV
Capacity GVW (Lb.)
12,000
Finish
Powder Coated
Vehicle Make
Universal
Vehicle Model Year
Universal
Type Class
V
Vehicle Make/Model/Year
Universal
Resistance Properties
Corrosion-Resistant
Vehicle Class
III, IV, V
Weight
20.2 lb
Vehicle Model
Universal
Tongue Weight
2,400 lb
Material
Steel
Drilling Required
No
Gross Towing Weight Capacity
12,000 lb
Gross Trailer Weight Capacity
12,000 lb
Number of Balls Included
1
Gross Vehicle Weight Capacity
12,000 lb
Mount Type
Hitch Mount

Description

Ball Mount w/ Pintle Hook, Mount Type Hitch Mount, Gross Trailer Weight Capacity 12,000 lb, Gross Vehicle Weight Capacity 12,000 lb, Tongue Weight 2,400 lb, Ball Diameter 2 in, Material Steel, Finish Powder Coated, Compatible Trailer Receiver Size 2 in, Number of Mounting Holes Not Applicable, Horizontal Distance Between Mounting Holes Not Applicable, Vertical Distance Between Mounting Holes Not Applicable, Mounting Hole Diameter Not Applicable, Vehicle Make/Model/Year Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.