Zoro Homepage

Pintle Hook and Ball, Chrome/Black, Reese Towpower

  • Mfr # 7411720

  • Zoro # G6085764


product price: $90.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Hardware
Capacity GVW (Lb.)
16,000
Material
Steel
Size (In.)
2-5/16" Ball
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7411720
Zoro #
G6085764
UPC #
042899003656
Country of Origin
China

Dimensions

Size (In.)
2-5/16" Ball
Fits Ball Diameter
2 5/16 in
Overall Length
7 in
Mounting Hole Diameter
1/2 in
Trailer Ball Diameter
2 5/16 in
Ball Diameter
2 5/16 in

Details

Includes
Mounting Hardware
Capacity GVW (Lb.)
16,000
Material
Steel
Finish
Powder Coated
Color
Black
Item
Pintle Hook and Ball
Tongue Capacity (Lb.)
3,000
Type
8 Ton Pintle Ball and Hook Combination
Features
Tethered Locking Pin to Secure the Pintle Hook in Place
Standards
SAE J847
For Use With
Tow Vehicle
Weight
14.6 lb
Number of Mounting Holes
4
Vehicle Model
Universal
Tongue Weight
3,000 lb
Horizontal Distance Between Mounting Holes
3 3/8 in
Vertical Distance Between Mounting Holes
1 3/4 in
Vehicle Class
III, IV, V
Gross Trailer Weight Capacity
16,000 lb
Vehicle Make
Universal
Vehicle Make/Model/Year
Universal
Vehicle Model Year
Universal
Gross Towing Weight Capacity
16,000 lb
Type Class
V
Shank Style
No Shank
Gross Vehicle Weight Capacity
16,000 lb
Number of Balls Included
1
Resistance Properties
Corrosion-Resistant
Mount Type
Bolt On

Description

Pintle Hook and Ball, Mount Type Bolt On, Gross Trailer Weight Capacity 16,000 lb, Gross Vehicle Weight Capacity 16,000 lb, Tongue Weight 3,000 lb, Ball Diameter 2 5/16 in, Material Steel, Finish Powder Coated, Shank Style No Shank, Compatible Trailer Receiver Size Not Applicable, Number of Mounting Holes 4, Horizontal Distance Between Mounting Holes 3 3/8 in, Vertical Distance Between Mounting Holes 1 3/4 in, Mounting Hole Diameter 1/2 in, Vehicle Make/Model/Year Universal

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.