Zoro Homepage

Pintle Hook Mount

  • Mfr # 74281

  • Zoro # G2711947


product price: $60.59
/ea

Key Features

Includes
7 1/2 in x 5 in Plate
Type (Class)
IV
Standards
SAE J847
For Use With
2 in Square Receiver Opening
Length (In.)
7 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74281
Zoro #
G2711947
UPC #
042899790105
Country of Origin
China

Dimensions

Length (In.)
7 3/4 in
Size (In.)
7-1/2" x 5" Plate
Length
7-3/4"
Shank Size (In.)
2 in x 2 in
Size
7 1/2 in x 5 in
Bolt and Thread Size
1/2 - Gr 8
Hole Diameter
1/2 in
Shank Diameter
2 in x 2 in
Overall Length
7 3/4 in
Compatible Trailer Receiver Size
2 in

Details

Includes
7 1/2 in x 5 in Plate
Type (Class)
IV
Standards
SAE J847
Item
Pintle Hook Mounting Plate
For Use With
2 in Square Receiver Opening
Finish
Black Powder Coated
Color
Black
Type
Pintle Hook Mounting Plate
Capacity GVW (Lb.)
10,000
Features
Solid Shank
Vehicle
Trucks, Vans
Material
Steel
Vertical Distance Between Mounting Holes
1 3/4 in
Resistance Properties
Corrosion-Resistant
Tongue Weight
1,000 lb
Vehicle Model
Universal
Number of Mounting Holes
8
Drilling Required
No
Vehicle Model Year
Universal
Horizontal Distance Between Mounting Holes
3 3/8 in
Vehicle Class
III, IV, V
Vehicle Make
Universal
Gross Vehicle Weight Capacity
12,000 lb

Description

Pintle Hook Mounting Plate, Gross Vehicle Weight Capacity 12,000 lb, Tongue Weight 1,000 lb, Shank Diameter 2 in x 2 in, Number of Mounting Holes 8, Horizontal Distance Between Mounting Holes 3 3/8 in, Vertical Distance Between Mounting Holes 1 3/4 in, Hole Diameter 1/2 in, Material Steel, Finish Black Powder Coated, Size 7 1/2 in x 5 in, Vehicle Make/Model/Year Not Applicable, Includes 7 1/2 in x 5 in Plate, Weight Not Applicable, Drilling Required No, Resistance Properties Corrosion-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.