Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pintle Hook Mounting Plate, 18,000 Lb.

  • Mfr # 45294

  • Zoro # G4478905


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Includes
7 1/4 x 5 in Plate
Tongue Capacity (Lb.)
2,000
Color
Black
Length
8"
Finish
Black Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45294
Zoro #
G4478905
UPC #
042899705130
Country of Origin
China

Dimensions

Length
8"
Length (In.)
8 in
Shank Size (In.)
2-1/2 in x 2-1/2 in
Size (In.)
7-1/4 x 5 in Plate
Size
7 1/4 x 5 in
Bolt and Thread Size
1/2 - Gr 8
Shank Diameter
2 1/2 in x 2 1/2 in
Hole Diameter
1/2 in
Overall Length
8 1/2 in
Compatible Trailer Receiver Size
2 1/2 in

Details

Includes
7 1/4 x 5 in Plate
Tongue Capacity (Lb.)
2,000
Color
Black
Finish
Black Powder Coated
Type (Class)
V
Type
Receiver Pintle Hook Mounting Plate
Item
Pintle Hook Mounting Plate
For Use With
2 1/2 in Square Receiver Opening
Capacity GVW (Lb.)
18,000
Features
Converts Receivers for Use with Pintle-Type Trailers
Vehicle
Trucks, Vans
Standards
SAE J847
Material
Steel
Vehicle Class
III, IV, V
Resistance Properties
Corrosion-Resistant
Vertical Distance Between Mounting Holes
1 3/4 in
Vehicle Model
Universal
Vehicle Model Year
Universal
Drilling Required
No
Number of Mounting Holes
8
Gross Vehicle Weight Capacity
18,000 lb
Horizontal Distance Between Mounting Holes
3 3/8 in
Vehicle Make
Universal
Tongue Weight
2,000 lb

Description

Pintle Hook Mounting Plate, Gross Vehicle Weight Capacity 18,000 lb, Tongue Weight 2,000 lb, Shank Diameter 2 1/2 in x 2 1/2 in, Number of Mounting Holes 8, Horizontal Distance Between Mounting Holes 3 3/8 in, Vertical Distance Between Mounting Holes 1 3/4 in, Hole Diameter 1/2 in, Material Steel, Finish Black Powder Coated, Size 7 1/4 x 5 in, Vehicle Make/Model/Year Not Applicable, Includes 7 1/4 x 5 in Plate, Weight Not Applicable, Drilling Required No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.