Zoro Homepage

Receiver Lock, Class I, II, III, IV, Nickel, REESE TOWPOWER

  • Mfr # 7039000

  • Zoro # G7943476


product price: $18.39
/ea

Key Features

Type
Barrel Style Receiver Lock
Color
Black
Length
3"
Finish
Nickel Coating
Class
I, II, III, IV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7039000
Zoro #
G7943476
UPC #
042899703907
Country of Origin
China

Dimensions

Length
3"
Diameter
1/2", 5/8" (Pin)
Hole Dia.
1/2 in or 5/8 in
Hole Diameter
1/2 in, 5/8 in

Details

Item
Receiver Lock
Type
Barrel Style Receiver Lock
Color
Black
Finish
Nickel Coating
Class
I, II, III, IV
Features
Corrosion Protection, Elite Black Nickel, Lock Tumbler Includes A Dust Cover to Prevent Debris and Dirt From Entering, Push-Button Lock Mechanism Allows for Ease of Use, Virtually Pick Proof Square Key Design
Lock Type
Dogbone
For Use With
1/2 in and 5/8 in Diameter Holes
Includes
Rubber Cap
Sub-Category
Lock
Vehicle Class
I, II, III, IV

Description

Receiver Lock, Lock Type Dogbone, For Use With 1/2 in and 5/8 in Diameter Holes, Hole Diameter 1/2 in, 5/8 in, Vehicle Class I, II, III, IV, Features Corrosion Protection, Elite Black Nickel, Lock Tumbler Includes A Dust Cover to Prevent Debris and Dirt From Entering, Push-Button Lock Mechanism Allows for Ease of Use, Virtually Pick Proof Square Key Design, Includes Rubber Cap, Finish Nickel Coating

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.