Zoro Homepage

Receiver Lock, Class I, II, III, IV, SS, REESE TOWPOWER

  • Mfr # 7010100

  • Zoro # G8203842


product price: $24.99
/ea

Key Features

Diameter
1/2", 5/8" (Pin)
Lock Type
Universal
Includes
(2) Keys, Rubber Dust Cover
Features
Dust Cover to Prevent Debris and Dirt, Push Button Lock Mechanism
Length
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010100
Zoro #
G8203842
UPC #
042899701019
Country of Origin
China

Dimensions

Diameter
1/2", 5/8" (Pin)
Length
3"
Hole Dia.
1/2 in or 5/8 in
Hole Diameter
1/2 in, 5/8 in

Details

Lock Type
Universal
Includes
(2) Keys, Rubber Dust Cover
Features
Dust Cover to Prevent Debris and Dirt, Push Button Lock Mechanism
Item
Receiver Lock
Class
I, II, III, IV
Finish
Stainless Steel
Type
Barrel Style Receiver Lock
Material
Stainless Steel
For Use With
5/8 in or 1/2 in Hitch Openings
Sub-Category
Lock
Vehicle Class
III, IV

Description

Receiver Lock, Lock Type Universal, For Use With 5/8 in or 1/2 in Hitch Openings, Hole Diameter 1/2 in, 5/8 in, Vehicle Class III, IV, Features Dust Cover to Prevent Debris and Dirt, Push Button Lock Mechanism, Includes (2) Keys, Rubber Dust Cover, Finish Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.