Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Receiver Mount Pintle Hook, GVW 10000 Lb

  • Mfr # 7024300

  • Zoro # G1506224


product price: $77.15
/ea
Free Shipping & Returns

Key Features

Features
Chain Keeps Pin Onto Pintle
Type (Class)
III
Color
Black
Finish
Powder Coated
Standards
SAE J847
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7024300
Zoro #
G1506224
UPC #
042899654704
Country of Origin
China

Dimensions

Shank Size (In.)
2 in x 2 in
Compatible Trailer Receiver Size
2 in
Shank Diameter
2 in x 2 in
Overall Length
14 1/2 in

Details

Features
Chain Keeps Pin Onto Pintle
Item
Pintle Hook
Type (Class)
III
Color
Black
Finish
Powder Coated
Standards
SAE J847
Tongue Capacity (Lb.)
2,000
Includes
Locking Pin
For Use With
Fits 2 in Square Receiver Opening
Capacity GVW (Lb.)
10,000
Type
Receiver Mount Pintle Hook
Material
Steel
Vehicle Model
Universal
Weight
17.5 lb
Mount Type
Hitch Mount
Gross Trailer Weight Capacity
10,000 lb
Vehicle Make/Model/Year
Universal
Type Class
III
Tongue Weight
2,000 lb
Vehicle Class
III, IV, V
Drilling Required
No
Vehicle Model Year
Universal
Vehicle Make
Universal
Gross Towing Weight Capacity
10,000 lb
Resistance Properties
Corrosion-Resistant
Number of Balls Included
0
Gross Vehicle Weight Capacity
10,000 lb

Description

Pintle Hook, Mount Type Hitch Mount, Gross Trailer Weight Capacity 10,000 lb, Gross Vehicle Weight Capacity 10,000 lb, Tongue Weight 2,000 lb, Material Steel, Finish Powder Coated, Compatible Trailer Receiver Size 2 in, Number of Mounting Holes Not Applicable, Horizontal Distance Between Mounting Holes Not Applicable, Vertical Distance Between Mounting Holes Not Applicable, Mounting Hole Diameter Not Applicable, Vehicle Make/Model/Year Universal, Number of Balls Included 0, Drilling Required No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.