Zoro Homepage

Reflector, Amber, Rectangle, PK2

  • Mfr # 73887

  • Zoro # G3008671


product price: $4.49
/pk 2, $2.25/ea

Key Features

Lens Shape - Vehicle Lighting
Rectangular
Lens Color - Vehicle Lighting
Amber
Length - Vehicle Lighting
3 3/16 in
Width - Vehicle Lighting
1/4 in
Height - Vehicle Lighting
1 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73887
Zoro #
G3008671
UPC #
042899738879
Country of Origin
Taiwan, Province of China

Dimensions

Length - Vehicle Lighting
3 3/16 in
Width - Vehicle Lighting
1/4 in
Height - Vehicle Lighting
1 7/16 in
Length
5/8"
Width
2-5/8"
Overall Length
3 1/8 in
Overall Width
1 3/8 in

Details

Item
Reflector
Lens Shape - Vehicle Lighting
Rectangular
Lens Color - Vehicle Lighting
Amber
Material
Acrylic
Mounting - Vehicle Lighting
Permanent
FMVSS - Vehicle Lighting
SAE Code A
Shape
Rectangular
Color
Amber
Type
Reflector
Standards
FMVSS
Reflector Color
Amber
Permanence
Permanent
Mounting Hardware Included
Yes
Mounting Style
Adhesive
Federal Motor Vehicle Safety Standards Met
SAE A
Mounting Hardware Required
No
Indoor or Outdoor Use
Outdoor
Reflector Material
Acrylic

Description

Reflector, Mounting Style Adhesive, Rectangular, Amber, Overall Width 1 3/8 in, Overall Length 3 1/8 in, Federal Motor Vehicle Safety Standards Met SAE A, Indoor or Outdoor Use Outdoor, Mounting Hardware Included Yes, Mounting Hardware Required No, Permanence Permanent, Reflector Material Acrylic, Standards FMVSS, Package Quantity 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.