Zoro Homepage

Safety Chain, 5000 lb., 36 In

  • Mfr # 7007600

  • Zoro # G0735384


product price: $14.89
/ea

Key Features

Length
36 in
Includes
Quick Link, U Bolt
Finish
Zinc
Features
Cross Chains When Towing for Added Safety, Grade 30
Capacity GVW (Lb.)
5000 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7007600
Zoro #
G0735384
UPC #
042899163343
Country of Origin
China

Dimensions

Length
36 in
Manufacturers Warranty Length
1 yr
Size
36 in
Chain Length
36 in
Overall Length
3 ft
Trade Size
5/16 in
Overall Width
3/4 in
Link Diameter
5/16 in

Description

Safety Chain, Attachment Style Quick Link, Duty Capacity Standard Duty, Chain Style Safety Chain, Hook Width Not Applicable, Link Diameter 5/16 in, Chain Length 36 in, Chain Color Silver, Color Silver, Hook Color Not Applicable, Material Steel, Finish Zinc, Working Load Break Strength 5,000 lb, Assembly Break Strength 3,500 lb, Number of Legs Not Applicable, Standards Not Applicable, Includes Quick Link, U Bolt, Resistance Properties Corrosion-Resistant, Grade 30, Hook Type Quick Link

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.