Zoro Homepage

Security Kit, Black, III Class

  • Mfr # 7005200

  • Zoro # G7933502


product price: $46.15
/ea

Key Features

For Use With
Trailer and Towing Vehicles
Length
9 1/2 in
Capacity GVWR (Lb.)
5000
Diameter
2" (Ball)
Class
III
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7005200
Zoro #
G7933502
UPC #
042899700524
Country of Origin
China

Dimensions

Length
9 1/2 in
Diameter
2" (Ball)
Shank Dia. (In.)
1
Ball Dia. (In.)
2
Fits Ball Dia.
1 in
Overall Width
2 1/2 in
Compatible Ball Diameter
2 in
Compatible Hitch Size
2 in
Overall Length
14 3/4 in
Compatible Ball Shank Diameter
1 in

Details

For Use With
Trailer and Towing Vehicles
Capacity GVWR (Lb.)
5000
Item
Ball Mount Kit
Class
III
Features
3.25 in Drop, Ball Finished with Chrome for Enhanced Appearance, Draw Bar and Locking Pin, Draw Bar Finished with Black Powder Coat Paint to Fight Rust, Features 2 in Hitch Ball, Fits 2 in Square Receiver, Two Flat Keys
Includes
Hitch Ball, Locking Pin and Two Flat keys
Finish
Powder Coated
Capacity GVW
5000 lb
Drop
4 in
Rise
3 in
Tongue Capacity
500 lb
Type
InterLock Towing Security Kit
Capacity GVW (Lb.)
5000 lb.
Color
Black
Material
Steel
Standards
SAE J-684
Gross Towing Weight Capacity
5,000 lb
Gross Vehicle Weight Capacity
5,000 lb
Weight
1.3 lb
Ball Mount Style
Ball Mount Kits
Vehicle Class
III
Resistance Properties
Rust-Resistant
Pin Hole to Hitch Ball Distance
8 3/4 in

Description

Ball Mount Kit, Ball Mount Style Ball Mount Kits, Vehicle Class III, Ball Diameter Not Applicable, Compatible Ball Diameter 2 in, Compatible Ball Shank Diameter 1 in, Compatible Hitch Size 2 in, Gross Towing Weight Capacity 5,000 lb, Gross Vehicle Weight Capacity 5,000 lb, Pin Hole to Hitch Ball Distance 8 3/4 in, Material Steel, Finish Powder Coated, Resistance Properties Rust-Resistant, Includes Hitch Ball, Locking Pin and Two Flat keys, Weight 1.3 lb, Mount w/ Hitch Ball Style Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.