Sidewinder Custom Wedge Kit for Curt Hitches
Mfr # 68203
Zoro # G415887927
product price: $66.95
/eaKey Features
Length
7 in
Depth
6 in
Color
Black
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
68203
Zoro #
G415887927
UPC #
16118154634
Country of Origin
Mexico
Dimensions
Length
7 in
Depth
6 in
Details
Color
Black
Material
Steel
Description
Reese custom wedges bolt directly to your Sidewinder Pin Box. Engineered for a perfect fit, the wedge will lock the king pin at the 5th wheel hitch, effectively moving the pivot point rearward 22 to allow for worry free turning. Designed to work with REESE Sidewinder Pin Box. Replacement Wedge for use with Curt fifth wheel hitches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.