Silver Conduit Rack, 9 5/8 In., Reese Towpower
Mfr # 7054900
Zoro # G5153827
product price: $115.44
/ea
Free Shipping & Returns
Key Features
For Use With
6 in PVC Pipe, MFG. NO. 7054700
Color
Silver
Height
5 1/2 in
Material
Steel
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7054900
Zoro #
G5153827
UPC #
042899705499
Country of Origin
China
Dimensions
Height
5 1/2 in
Length
7 3/4 in
Width
9 5/8 in
Overall Width
6 in
Overall Length
7 3/4 in
Overall Height
6 in
Details
For Use With
6 in PVC Pipe, MFG. NO. 7054700
Color
Silver
Material
Steel
Finish
Powder Coated
Includes
Cast Aluminum Door, End Cap, Saddle Brackets
Item
Conduit Rack
Mounting Hardware Included
Yes
Drilling Required
No
Truck Rack Style
Conduit Rack
Adjustable
No
Mounting Hardware Required
Yes
Installation Type
Rack Mounted
Product Type
Conduit Carrier
Description
Conduit Rack, Steel Material, Silver Color, For Use With 6 in PVC Pipe, MFG. NO. 7054700, Includes Cast Aluminum Door, End Cap, Saddle Brackets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.