Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Starter Kit, Black, II Class, REESE TOWPOWER

  • Mfr # 7043100

  • Zoro # G8404925


product price: $28.49
/ea

Key Features

Capacity GVW
3500 lb
Fits Ball Dia.
3/4 in
Rise
3/4 in
Color
Black
Capacity GVW (Lb.)
3500 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7043100
Zoro #
G8404925
UPC #
042899704317
Country of Origin
China

Dimensions

Fits Ball Dia.
3/4 in
Length
7 in
Diameter
3/4" (Ball)
Compatible Ball Shank Diameter
1 in
Compatible Hitch Size
1 1/4 in
Overall Width
2 1/2 in
Overall Length
11 1/2 in
Compatible Ball Diameter
2 in
Ball Diameter
2 in

Details

Capacity GVW
3500 lb
Rise
3/4 in
Color
Black
Item
Ball Mount Kit
Capacity GVW (Lb.)
3500 lb.
Features
Interlock One Wrench Tightening System
Tongue Capacity
350 lb
Drop
2 in
Type
InterLock Towing Starter Kit
Class
II
Finish
Powder Coated
Includes
Clip, Hitch Ball, Pin
For Use With
Trailer and Towing Vehicles
Standards
SAE J-684
Material
Steel
Vehicle Class
II
Gross Towing Weight Capacity
3,500 lb
Gross Vehicle Weight Capacity
3,500 lb
Pin Hole to Hitch Ball Distance
7 in
Resistance Properties
Corrosion-Resistant
Ball Mount Style
Ball Mount Kits
Weight
7.1 lb

Description

Ball Mount Kit, Ball Mount Style Ball Mount Kits, Vehicle Class II, Ball Diameter 2 in, Compatible Ball Diameter 2 in, Compatible Ball Shank Diameter 1 in, Compatible Hitch Size 1 1/4 in, Gross Towing Weight Capacity 3,500 lb, Gross Vehicle Weight Capacity 3,500 lb, Pin Hole to Hitch Ball Distance 7 in, Material Steel, Finish Powder Coated, Resistance Properties Corrosion-Resistant, Includes Clip, Hitch Ball, Pin, Weight 7.1 lb, Mount w/ Hitch Ball Style Not Applicable, Drop 2 in, Rise 3/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.