Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Starter Kit, Black, III Class, REESE TOWPOWER

  • Mfr # 21536

  • Zoro # G6220557


product price: $33.19
/ea

Key Features

Capacity GVWR (Lb.)
6000
Drop
2 in
Features
Metal Shield Finish Fights Corrosion
Diameter
1" (Shank)
Class
III
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21536
Zoro #
G6220557
UPC #
042899003748
Country of Origin
China

Dimensions

Diameter
1" (Shank)
Length
9 in
Size
2" (Ball)
Ball Dia. (In.)
2
Fits Ball Dia.
1 in
Compatible Hitch Size
2 in
Compatible Ball Shank Diameter
1 in
Overall Width
2 1/2 in
Compatible Ball Diameter
2 in
Overall Length
15 in
Ball Diameter
2 in

Details

Capacity GVWR (Lb.)
6000
Drop
2 in
Features
Metal Shield Finish Fights Corrosion
Class
III
Item
Ball Mount Kit
Finish
Powder Coated
Capacity GVW
6000 lb
Rise
5 in
Type
Standard Towing Starter Kit
Includes
Clip, Hitch Ball, Pin
For Use With
Trailer and Towing Vehicles
Color
Black
Tongue Capacity
600 lb
Capacity GVW (Lb.)
6000 lb.
Standards
SAE J-684
Material
Steel
Resistance Properties
Corrosion-Resistant
Ball Mount Style
Ball Mount Kits
Weight
8.05 lb
Gross Towing Weight Capacity
6,000 lb
Vehicle Class
III
Gross Vehicle Weight Capacity
6,000 lb
Pin Hole to Hitch Ball Distance
9 in

Description

Ball Mount Kit, Ball Mount Style Ball Mount Kits, Vehicle Class III, Ball Diameter 2 in, Compatible Ball Diameter 2 in, Compatible Ball Shank Diameter 1 in, Compatible Hitch Size 2 in, Gross Towing Weight Capacity 6,000 lb, Gross Vehicle Weight Capacity 6,000 lb, Pin Hole to Hitch Ball Distance 9 in, Material Steel, Finish Powder Coated, Resistance Properties Corrosion-Resistant, Includes Clip, Hitch Ball, Pin, Weight 8.05 lb, Mount w/ Hitch Ball Style Not Applicable, Drop 2 in, Rise 5 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.