Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Step Bumper Receiver, 3500 GVW Lb.

  • Mfr # 75107

  • Zoro # G5486293


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Class
III, IV
Includes
Hardware
Receiver
2 in Receiver Opening Round Tube Hitch
Max. Weight Distribution (Lb.)
550/5500
Capacity GVW (Lb.)
3,500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75107
Zoro #
G5486293
UPC #
016118039986
Country of Origin
Mexico

Dimensions

Mounting Hole Diameter
1/2 in
Overall Width
45 3/4 in
Overall Length
26 1/2 in
Hitch Size
2 in Receiver Opening Round Tube Hitch
Overall Height
6 1/2 in

Details

Item
Step Bumper Receiver
Class
III, IV
Includes
Hardware
Receiver
2 in Receiver Opening Round Tube Hitch
Max. Weight Distribution (Lb.)
550/5500
Capacity GVW (Lb.)
3,500
Finish
Powder Coated
Tongue Weight (Lb.)
350
Drilling Required
No
Vehicle
Nissan
Material
Steel
Model Year
2000 - 2004
Sub-Category
Step Bumper Receiver
Vehicle Make
Nissan
Vehicle Model
Xterra
Tongue Weight
350 lb
Compatible Product Type
SUVs, Trucks, Vans
Hitch Type
Trailer Receiver Hitch
Resistance Properties
Corrosion Resistant
Maximum Weight Distribution
550/5,500 lb
Vehicle Model Year
2000 to 2004
Weight
31.9 lb
Number of Mounting Holes
6
Vehicle Make/Model/Year
Xterra 2000 to 2004
Gross Trailer Weight Capacity
3,500 lb
Gross Vehicle Weight Capacity
3,500 lb
Vehicle Class
III
Gross Towing Weight Capacity
3,500 lb
Installation Location
Back of Vehicle

Description

Step Bumper Receiver, Hitch Type Trailer Receiver Hitch, Vehicle Class III, Hitch Size 2 in Receiver Opening Round Tube Hitch, Gross Trailer Weight Capacity 3,500 lb, Gross Vehicle Weight Capacity 3,500 lb, Gross Towing Weight Capacity 3,500 lb, Tongue Weight 350 lb, Material Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 26 1/2 in, Overall Width 45 3/4 in, Overall Height 6 1/2 in, Number of Mounting Holes 6, Mounting Hole Diameter 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.