Zoro Homepage

Step Bumper Receiver, 3500 GVW Lb.

  • Mfr # 75153

  • Zoro # G5500451


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Finish
Powder Coated
Drilling Required
No
Capacity GVW (Lb.)
3,500
Includes
Collar and Plug
Tongue Weight (Lb.)
350
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75153
Zoro #
G5500451
UPC #
016118046632
Country of Origin
Mexico

Dimensions

Overall Height
8 3/4 in
Hitch Size
2 in Receiver Opening Round Tube Hitch
Mounting Hole Diameter
1/2 in
Overall Length
26 3/4 in
Overall Width
46 1/8 in

Details

Item
Step Bumper Receiver
Finish
Powder Coated
Drilling Required
No
Capacity GVW (Lb.)
3,500
Includes
Collar and Plug
Tongue Weight (Lb.)
350
Receiver
2 in Receiver Opening Round Tube Hitch
Class
III, IV
Material
Steel
Model Year
2006 - 2009
Vehicle
Lexus, Toyota
Sub-Category
Step Bumper Receiver
Vehicle Class
III
Number of Mounting Holes
6
Gross Vehicle Weight Capacity
3,500 lb
Resistance Properties
Corrosion Resistant
Vehicle Make/Model/Year
RX330 2004 to 2006; RX350 2007 to 2009; RX400h 2006 to 2008; Highlander 2004 to 2007
Hitch Type
Trailer Receiver Hitch
Compatible Product Type
SUVs, Trucks, Vans
Weight
42.3 lb
Vehicle Make
Lexus, Toyota
Vehicle Model
Highlander, RX330, RX350, RX400h
Installation Location
Back of Vehicle
Vehicle Model Year
2004 to 2006, 2004 to 2007, 2006 to 2008, 2007 to 2009
Gross Towing Weight Capacity
3,500 lb
Gross Trailer Weight Capacity
3,500 lb
Tongue Weight
350 lb

Description

Step Bumper Receiver, Hitch Type Trailer Receiver Hitch, Vehicle Class III, Hitch Size 2 in Receiver Opening Round Tube Hitch, Gross Trailer Weight Capacity 3,500 lb, Gross Vehicle Weight Capacity 3,500 lb, Gross Towing Weight Capacity 3,500 lb, Tongue Weight 350 lb, Material Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 26 3/4 in, Overall Width 46 1/8 in, Overall Height 8 3/4 in, Number of Mounting Holes 6, Mounting Hole Diameter 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.