Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Step Bumper Receiver, 3500 GVW Lb.

  • Mfr # 75270

  • Zoro # G5811696


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Features
Powder-Coated; Hitch Class III
Length
26.4"
Includes
Collar and Plug
Capacity GVW (Lb.)
3,500
Drilling Required
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75270
Zoro #
G5811696
UPC #
016118052930
Country of Origin
Mexico

Dimensions

Length
26.4"
Size
2" (Receiver)
Width
59.2"
Mounting Hole Diameter
1/2 in
Overall Height
5 3/4 in
Overall Length
26 1/2 in
Overall Width
59 1/4 in
Hitch Size
2 in Receiver Opening Square Tube Hitch

Details

Item
Step Bumper Receiver
Features
Powder-Coated; Hitch Class III
Includes
Collar and Plug
Capacity GVW (Lb.)
3,500
Drilling Required
No
For Use With
Trucks, Vans and Sport Utility Vehicles
Finish
Powder Coated
Type
Professional Receiver - Round Tube
Material
Steel
Max. Weight Distribution (Lb.)
500/5000
Class
III, IV
Tongue Weight (Lb.)
350
Receiver
2 in Receiver Opening Square Tube Hitch
Color
Black
Model Year
1999 - 2011
Vehicle
Honda
Sub-Category
Step Bumper Receiver
Vehicle Model Year
1999 to 2004, 2005 to 2010, 2011 to 2017
Weight
44 lb
Resistance Properties
Corrosion Resistant
Vehicle Make/Model/Year
Odyssey 1999 to 2004; Odyssey 2005 to 2010; Odyssey 2011 to 2017
Gross Towing Weight Capacity
4,500 lb
Installation Location
Back of Vehicle
Vehicle Class
III
Hitch Type
Trailer Receiver Hitch
Maximum Weight Distribution
500/5,000 lb
Gross Vehicle Weight Capacity
4,500 lb
Tongue Weight
675 lb
Compatible Product Type
SUVs, Trucks, Vans
Vehicle Make
Honda
Gross Trailer Weight Capacity
4,500 lb
Number of Mounting Holes
6
Vehicle Model
Odyssey

Description

Step Bumper Receiver, Hitch Type Trailer Receiver Hitch, Vehicle Class III, Hitch Size 2 in Receiver Opening Square Tube Hitch, Gross Trailer Weight Capacity 4,500 lb, Gross Vehicle Weight Capacity 4,500 lb, Gross Towing Weight Capacity 4,500 lb, Tongue Weight 675 lb, Material Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 26 1/2 in, Overall Width 59 1/4 in, Overall Height 5 3/4 in, Number of Mounting Holes 6, Mounting Hole Diameter 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.