Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Step Bumper Receiver, 3500 GVW Lb.

  • Mfr # 75291

  • Zoro # G5729753


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Capacity GVW (Lb.)
3,500
Includes
Collar and Plug
Drilling Required
No
Finish
Powder Coated
Receiver
2 in Receiver Opening Square Tube Hitch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75291
Zoro #
G5729753
UPC #
016118053777
Country of Origin
Mexico

Dimensions

Hitch Size
2 in Receiver Opening Square Tube Hitch
Overall Width
40 1/2 in
Overall Length
18 5/8 in
Overall Height
10 1/4 in
Mounting Hole Diameter
1/2 in

Details

Item
Step Bumper Receiver
Capacity GVW (Lb.)
3,500
Includes
Collar and Plug
Drilling Required
No
Finish
Powder Coated
Receiver
2 in Receiver Opening Square Tube Hitch
Tongue Weight (Lb.)
350
Max. Weight Distribution (Lb.)
550/5500
Class
III, IV
Vehicle
Nissan
Material
Steel
Model Year
2005 - 2015
Sub-Category
Step Bumper Receiver
Resistance Properties
Corrosion Resistant
Weight
28 lb
Gross Towing Weight Capacity
3,500 lb
Vehicle Make
Nissan
Gross Trailer Weight Capacity
3,500 lb
Compatible Product Type
SUVs, Trucks, Vans
Number of Mounting Holes
6
Vehicle Model
Xterra
Vehicle Make/Model/Year
Xterra 2005 to 2015
Maximum Weight Distribution
550/5,500 lb
Installation Location
Back of Vehicle
Tongue Weight
350 lb
Gross Vehicle Weight Capacity
3,500 lb
Hitch Type
Trailer Receiver Hitch
Vehicle Class
III
Vehicle Model Year
2005 to 2015

Description

Step Bumper Receiver, Hitch Type Trailer Receiver Hitch, Vehicle Class III, Hitch Size 2 in Receiver Opening Square Tube Hitch, Gross Trailer Weight Capacity 3,500 lb, Gross Vehicle Weight Capacity 3,500 lb, Gross Towing Weight Capacity 3,500 lb, Tongue Weight 350 lb, Material Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 18 5/8 in, Overall Width 40 1/2 in, Overall Height 10 1/4 in, Number of Mounting Holes 6, Mounting Hole Diameter 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.