Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Step Bumper Receiver, 3500 GVW Lb.

  • Mfr # 75421

  • Zoro # G5693992


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Receiver
2 in Receiver Opening Round Tube Hitch
Tongue Weight (Lb.)
350
Max. Weight Distribution (Lb.)
400/4000
Drilling Required
No
Class
III, IV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75421
Zoro #
G5693992
UPC #
016118055672
Country of Origin
Mexico

Dimensions

Overall Length
18 3/4 in
Overall Width
54 7/8 in
Mounting Hole Diameter
1/2 in
Hitch Size
2 in Receiver Opening Round Tube Hitch
Overall Height
8 5/8 in

Details

Item
Step Bumper Receiver
Receiver
2 in Receiver Opening Round Tube Hitch
Tongue Weight (Lb.)
350
Max. Weight Distribution (Lb.)
400/4000
Drilling Required
No
Class
III, IV
Includes
Collar and Plug
Capacity GVW (Lb.)
3,500
Finish
Powder Coated
Vehicle
Hyundai, Kia
Material
Steel
Model Year
2003 - 2009
Sub-Category
Step Bumper Receiver
Installation Location
Back of Vehicle
Vehicle Make/Model/Year
Entourage 2007 to 2009; Sedona 2006 to 2012; Sedona 2014
Vehicle Model
Entourage, Sedona
Gross Trailer Weight Capacity
3,500 lb
Gross Towing Weight Capacity
3,500 lb
Number of Mounting Holes
6
Vehicle Make
Hyundai, KIA
Tongue Weight
350 lb
Gross Vehicle Weight Capacity
3,500 lb
Vehicle Model Year
2006 to 2012, 2007 to 2009, 2014
Hitch Type
Trailer Receiver Hitch
Weight
35 lb
Compatible Product Type
SUVs, Trucks, Vans
Vehicle Class
III
Resistance Properties
Corrosion Resistant
Maximum Weight Distribution
400/4,000 lb

Description

Step Bumper Receiver, Hitch Type Trailer Receiver Hitch, Vehicle Class III, Hitch Size 2 in Receiver Opening Round Tube Hitch, Gross Trailer Weight Capacity 3,500 lb, Gross Vehicle Weight Capacity 3,500 lb, Gross Towing Weight Capacity 3,500 lb, Tongue Weight 350 lb, Material Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 18 3/4 in, Overall Width 54 7/8 in, Overall Height 8 5/8 in, Number of Mounting Holes 6, Mounting Hole Diameter 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.