Zoro Homepage

Step Bumper Receiver, 3500 GVW Lb.

  • Mfr # 75471

  • Zoro # G5801966


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Tongue Weight (Lb.)
350
Receiver
2 in Receiver Opening Round Tube Hitch
Finish
Powder Coated
Includes
Collar and Plug
Class
III, IV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75471
Zoro #
G5801966
UPC #
016118057256
Country of Origin
Mexico

Dimensions

Hitch Size
2 in Receiver Opening Round Tube Hitch
Overall Height
8 1/2 in
Overall Length
15 1/2 in
Overall Width
54 3/4 in
Mounting Hole Diameter
1/2 in

Details

Item
Step Bumper Receiver
Tongue Weight (Lb.)
350
Receiver
2 in Receiver Opening Round Tube Hitch
Finish
Powder Coated
Includes
Collar and Plug
Class
III, IV
Capacity GVW (Lb.)
3,500
Drilling Required
No
Material
Steel
Model Year
2007 - 2009
Vehicle
Hyundai
Sub-Category
Step Bumper Receiver
Tongue Weight
525 lb
Gross Towing Weight Capacity
3,500 lb
Gross Trailer Weight Capacity
3,500 lb
Resistance Properties
Corrosion Resistant
Installation Location
Back of Vehicle
Gross Vehicle Weight Capacity
3,500 lb
Compatible Product Type
SUVs, Trucks, Vans
Vehicle Make/Model/Year
Santa Fe 2007 to 2009
Hitch Type
Trailer Receiver Hitch
Vehicle Make
Hyundai
Vehicle Model
Santa Fe
Vehicle Model Year
2007 to 2009
Number of Mounting Holes
4
Weight
43 lb
Vehicle Class
III

Description

Step Bumper Receiver, Hitch Type Trailer Receiver Hitch, Vehicle Class III, Hitch Size 2 in Receiver Opening Round Tube Hitch, Gross Trailer Weight Capacity 3,500 lb, Gross Vehicle Weight Capacity 3,500 lb, Gross Towing Weight Capacity 3,500 lb, Tongue Weight 525 lb, Material Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 15 1/2 in, Overall Width 54 3/4 in, Overall Height 8 1/2 in, Number of Mounting Holes 4, Mounting Hole Diameter 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.