Zoro Homepage

Step Bumper Receiver, 3500 GVW Lb.

  • Mfr # 75522

  • Zoro # G5819676


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Max. Weight Distribution (Lb.)
500/5000
Capacity GVW (Lb.)
3,500
Finish
Powder Coated
Class
III, IV
Tongue Weight (Lb.)
350
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75522
Zoro #
G5819676
UPC #
016118061406
Country of Origin
Mexico

Dimensions

Mounting Hole Diameter
1/2 in
Overall Width
46 5/8 in
Overall Height
12 1/2 in
Hitch Size
2 in Receiver Opening Round Tube Hitch
Overall Length
26 5/8 in

Details

Item
Step Bumper Receiver
Max. Weight Distribution (Lb.)
500/5000
Capacity GVW (Lb.)
3,500
Finish
Powder Coated
Class
III, IV
Tongue Weight (Lb.)
350
Receiver
2 in Receiver Opening Round Tube Hitch
Includes
Collar and Plug
Drilling Required
No
Model Year
2004 - 2008
Vehicle
Chrysler
Material
Steel
Sub-Category
Step Bumper Receiver
Compatible Product Type
SUVs, Trucks, Vans
Vehicle Make/Model/Year
Pacifica 2004 to 2008
Gross Towing Weight Capacity
3,500 lb
Tongue Weight
350 lb
Number of Mounting Holes
6
Hitch Type
Trailer Receiver Hitch
Weight
35 lb
Installation Location
Back of Vehicle
Vehicle Class
III
Vehicle Model Year
2004 to 2008
Vehicle Make
Chrysler
Resistance Properties
Corrosion Resistant
Gross Vehicle Weight Capacity
3,500 lb
Maximum Weight Distribution
500/5,000 lb
Gross Trailer Weight Capacity
3,500 lb
Vehicle Model
Pacifica

Description

Step Bumper Receiver, Hitch Type Trailer Receiver Hitch, Vehicle Class III, Hitch Size 2 in Receiver Opening Round Tube Hitch, Gross Trailer Weight Capacity 3,500 lb, Gross Vehicle Weight Capacity 3,500 lb, Gross Towing Weight Capacity 3,500 lb, Tongue Weight 350 lb, Material Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 26 5/8 in, Overall Width 46 5/8 in, Overall Height 12 1/2 in, Number of Mounting Holes 6, Mounting Hole Diameter 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.