Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Step Bumper Receiver, 3500 GVW Lb.

  • Mfr # 75547

  • Zoro # G5546231


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Includes
Collar and Plug
Drilling Required
No
Finish
Powder Coated
Tongue Weight (Lb.)
350
Receiver
2 in Receiver Opening Round Tube Hitch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75547
Zoro #
G5546231
UPC #
016118062700
Country of Origin
Mexico

Dimensions

Hitch Size
2 in Receiver Opening Round Tube Hitch
Overall Length
20 1/8 in
Overall Width
41 1/4 in
Overall Height
10 3/4 in
Mounting Hole Diameter
1/2 in

Details

Item
Step Bumper Receiver
Includes
Collar and Plug
Drilling Required
No
Finish
Powder Coated
Tongue Weight (Lb.)
350
Receiver
2 in Receiver Opening Round Tube Hitch
Capacity GVW (Lb.)
3,500
Class
III, IV
Model Year
2007 - 2011
Vehicle
Honda
Material
Steel
Sub-Category
Step Bumper Receiver
Resistance Properties
Corrosion Resistant
Gross Trailer Weight Capacity
4,500 lb
Vehicle Class
III
Vehicle Make
Honda
Gross Towing Weight Capacity
4,500 lb
Vehicle Model
CR-V
Compatible Product Type
SUVs, Trucks, Vans
Hitch Type
Trailer Receiver Hitch
Number of Mounting Holes
4
Vehicle Make/Model/Year
CR-V 2007 to 2011
Weight
32.8 lb
Gross Vehicle Weight Capacity
4,500 lb
Vehicle Model Year
2007 to 2011
Installation Location
Back of Vehicle
Tongue Weight
675 lb

Description

Step Bumper Receiver, Hitch Type Trailer Receiver Hitch, Vehicle Class III, Hitch Size 2 in Receiver Opening Round Tube Hitch, Gross Trailer Weight Capacity 4,500 lb, Gross Vehicle Weight Capacity 4,500 lb, Gross Towing Weight Capacity 4,500 lb, Tongue Weight 675 lb, Material Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 20 1/8 in, Overall Width 41 1/4 in, Overall Height 10 3/4 in, Number of Mounting Holes 4, Mounting Hole Diameter 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.