Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Step Bumper Receiver, 3500 GVW Lb.

  • Mfr # 75650

  • Zoro # G5573854


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Receiver
2 in Receiver Opening Square Tube Hitch
Tongue Weight (Lb.)
350
Capacity GVW (Lb.)
3,500
Class
III, IV
Includes
Collar and Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75650
Zoro #
G5573854
UPC #
016118071887
Country of Origin
Mexico

Dimensions

Overall Length
21 in
Hitch Size
2 in Receiver Opening Square Tube Hitch
Overall Width
35 3/4 in
Overall Height
9 1/8 in
Mounting Hole Diameter
1/2 in

Details

Item
Step Bumper Receiver
Receiver
2 in Receiver Opening Square Tube Hitch
Tongue Weight (Lb.)
350
Capacity GVW (Lb.)
3,500
Class
III, IV
Includes
Collar and Plug
Drilling Required
No
Finish
Powder Coated
Vehicle
Subaru
Model Year
2009 - 2013
Material
Steel
Sub-Category
Step Bumper Receiver
Vehicle Model Year
2009 to 2013
Vehicle Make
Subaru
Installation Location
Back of Vehicle
Tongue Weight
350 lb
Resistance Properties
Corrosion Resistant
Weight
36 lb
Hitch Type
Trailer Receiver Hitch
Compatible Product Type
SUVs, Trucks, Vans
Vehicle Model
Forester
Gross Trailer Weight Capacity
4,000 lb
Vehicle Class
III
Gross Towing Weight Capacity
4,000 lb
Number of Mounting Holes
4
Gross Vehicle Weight Capacity
3,500 lb
Vehicle Make/Model/Year
Forester 2009 to 2013

Description

Step Bumper Receiver, Hitch Type Trailer Receiver Hitch, Vehicle Class III, Hitch Size 2 in Receiver Opening Square Tube Hitch, Gross Trailer Weight Capacity 4,000 lb, Gross Vehicle Weight Capacity 3,500 lb, Gross Towing Weight Capacity 4,000 lb, Tongue Weight 350 lb, Material Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 21 in, Overall Width 35 3/4 in, Overall Height 9 1/8 in, Number of Mounting Holes 4, Mounting Hole Diameter 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.